Indoor Electric Pizza Oven, 1800W Countertop Oven with 0.7 cu. ft. Capacity

  • Mfr # CHPOV14B

  • Zoro # G715328755


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
14.6" Pizza Stone and 12" Pizza Peel​
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHPOV14B
Zoro #
G715328755
UPC #
810064698460
Country of Origin
China

Details

Color
Black
Includes
14.6" Pizza Stone and 12" Pizza Peel​

Description

Commercial Chef Electric Indoor Pizza Oven, designed for every pizza lover and enthusiast. A perfect addition to your home and kitchen! This countertop pizza oven is your ticket to creating mouthwatering, restaurant-quality pizza right in your own kitchen. With a sleek, matte black finish and stainless steel door, this pizza oven will complement any kitchen decor while offering top-notch performance. No gas or wood required, our electric pizza oven boasts an impressive 1800 watts of power, ensuring that your pizzas cook evenly and quickly. The generous 0.7 cu. ft. / 20L capacity can accommodate pizzas up to 14.6 inches, or even two long pizzas, making it perfect for family pizza nights or entertaining guests with their own personal pizza. The unique top and bottom heating elements, combined with a temperature range from 220-800 DegF, give you the flexibility to cook any style or crust of pizza to perfection. The LED display panel offers a precise temperature and time readout, making it easy to monitor your cooking process. With 6 preset programs, you can effortlessly switch between different types of pizza, including Neapolitan, New York style, Thin Crust, Thick Crust, Frozen or Manual control to adjust time and temperature to your liking. The detachable door cover allows for easy access and maintenance while maintaining oven temperature during preheat and baking. Our pizza ovens also include a 14.6-inch pizza stone for oven, designed to enhance your pizza's crust by evenly distributing heat, and a 12-inch pizza paddle to smoothly transfer your creations in and out of the oven. It's not just a pizza warmer; it's a game-changer in home appliances, elevating your cooking with a countertop oven that's both powerful and portable.


  • •Quick and Easy Pizza Oven: Make and bake delicious homemade pizzas up to 14.6" for family and friends to enjoy. No wood, gas or propane tank required. 1800W with power cord and plug for ease of use
  • •Powerful Heating Elements: This electric grill indoor kitchen appliance comes with unique top and bottom heating elements, reaching up to 800°F to quick delicious, crispy pizza in minutes
  • •For Various Pizza Styles: 6 preset menu options help make different types of pizza including New York, Neapolitan, Thin Crust, Thick Crust, or custom Manual control, as well as cooking up Frozen Pizza
  • •Easy-To-Use LED Display Panel: This control panel features temperature and time readouts, as well as indicators for preheat and temperature ready to let you know when pizza is ready to cook
  • •Includes Essential Accessories: Comes with a 14.6" pizza stone for oven to keep your delicious pizza in place and a convenient 12" pizza paddle for easy pizza placement and removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.