Zoro Homepage

Multifunction Pizza Maker and Indoor Grill

  • Mfr # CHPG12R

  • Zoro # G209263074


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Overall Length
13
Overall Depth
13
Overall Height
5.7
Width
16.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHPG12R
Zoro #
G209263074
UPC #
810064693588
Country of Origin
China

Dimensions

Overall Length
13
Overall Depth
13
Overall Height
5.7
Width
16.3

Details

Item
Indoor Grill

Description

Whether its pepperoni, mozzarella and basil, or pineappleyou can top your 11 pizzas with anything you like with this COMMERCIAL CHEF indoor pizza oven. Perfect for frozen or homemade pizzas, our fantastic 11 pizza maker 16.3 x 13 x 7.9 delivers a golden 1.3 thick crust thats evenly cooked every single time. This impressive kitchen gadget 7.5 lbs. also doubles as a grill and can open 180 degree to a 12 grilling surface. Nonstick, with temperature ready indicator lights, a 30-minute shutoff timer and cool touch housing, you can create your favorite recipes in your very own kitchen. Our pizza cooker has an adjustable temperature control and dual heating plates that can reach up to 446 degrees Farenheit. Create mouthwatering quesadillas, cobblers, even focaccia bread thanks to the versatility of this kitchen device! 120V/1500W and complete with anti-slip feet on the bottom. Bring this amazing pizza maker machine to your home and your stomach will thank you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.