Zoro Homepage

Pizza Cutter

  • Mfr # CHAPC10R

  • Zoro # G409245009


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Overall Length
6.1 in
Color
white
Includes
1*product, 1*manual
Height
0.79 in
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHAPC10R
Zoro #
G409245009
UPC #
819813015930
Country of Origin
China

Dimensions

Overall Length
6.1 in
Height
0.79 in
Width
6.3 in
Overall Depth
6.1 in

Details

Item
Pizza Cutter
Color
white
Includes
1*product, 1*manual

Description

with Protector;Non slip handle and grip;Stainless Steel Blade;Small enough to fit in your kitchen drawer;Dishwasher safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.