Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vegetable Spiralizer Zucchini Zoodle Noodles Maker Set with Four Blades

  • Mfr # CH1532

  • Zoro # G709245013


product price: $24.59
/ea

Key Features

Length
4.25 in
Overall Width
5.71 in
Handle Color
White
Overall Height
7.01 in
Includes
1*product, 1*manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1532
Zoro #
G709245013
UPC #
819813018351
Country of Origin
China

Dimensions

Length
4.25 in
Overall Width
5.71 in
Overall Height
7.01 in
Depth
4.25 in

Details

Item
Vegetable Spiralizer
Handle Color
White
Includes
1*product, 1*manual

Description

Make healthy meals in a flash with this vegetable spiralizer set. Whether youre on a low carb, Keto, gluten free, or vegan diet, or just like to eat healthy, this kitchen tool makes food prep a breeze. Its compact size takes up little space, and its stainless steel blades are made to last. Make zucchini noodles and veggie spaghetti, or thinly and uniformly spiraled carrots and cucumbers for salads and garnishes, all with an easy rotating handle that requires no electricity. Preparing healthy meals doesnt have to be a chore!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.