Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Commercial Cool 10,000 BTU Portable Air Conditioner with Remote CCPACA10W6C

10,000 BTU Portable Air Conditioner with Remote (Discontinued)

  • Mfr # CCPACA10W6C
  • Zoro # G509756702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCPACA10W6C
Zoro #
G509756702
UPC #
819813017149
Country of Origin
China

Dimensions

Width
14.6 in
Height
34.1 in
Depth
12.3 in

Details

Item
Portable Air Conditioner
Includes
1*product, 1*manual

Description

Commercial Cool 6,000 BTU DOE 10,000 BTU ASHRAE Portable Air Conditioner with Remote Control, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.