Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.1 Cu. Ft. Convertible Refrigerator / Freezer- Black

  • Mfr # CCUC1110GB

  • Zoro # G722625113


product price: $873.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Convertible Upright Freezers
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCUC1110GB
Zoro #
G722625113
UPC #
810064696046
Country of Origin
China

Details

For Use With
Convertible Upright Freezers
Color
Black

Description

The Commercial Cool 11.1 Cu. Ft. Convertible Freezer Refrigerator is a versatile solution for changing refrigeration and freezing needs. With an impressive 11.1 cu. ft. capacity, this kitchen appliance is designed to efficiently convert from a frost free upright freezer to a full size refrigerator, making it perfect for a variety of storage requirements. Whether you require a reliable freezer upright or a stand up deep freezer for home, this unit provides unmatched convenience and flexibility. Our convertible freezer refrigerator is equipped with an electronic temperature control system featuring a temperature display, allowing you to easily switch between Fahrenheit and Celsius. Its auto defrost design ensures hassle-free maintenance and optimal performance. ENERGY STAR qualified. This freezer boasts an interior LED light, ensuring clear visibility of its contents. It comes with 3 full-width adjustable glass shelves, 1 glass crisper cover with crisper drawer, and 4 full-width door bins, providing ample freezer storage options. The pull handle and door are reversible for compatible convenience where you need it. The reversible door offers flexibility in placement, accommodating various space configurations. Utilizing R600a refrigerant, this stand up freezer is environmentally friendly.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.