Zoro Homepage

12,000 Btu Portable Air Conditioner with Remote

  • Mfr # CCP8JW

  • Zoro # G209756682


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
18.6 in
Includes
1*product, 1*manual
Height
34.4 in
Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP8JW
Zoro #
G209756682
UPC #
810064693724
Country of Origin
China

Dimensions

Width
18.6 in
Height
34.4 in
Depth
15.5 in

Details

Item
Portable Air Conditioner
Includes
1*product, 1*manual

Description

COMMERCIAL COOL Portable Air Conditioner 12,000 BTU Air Conditioner Unit with Dehumidifier & Fan, AC Unit Cools up to 550 Square Feet, Indoor Air Conditioner with 2 Remote Controls, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.