Zoro Homepage

16 Wall Fan with Remote, White

  • Mfr # CCFWR16W

  • Zoro # G309263073


product price: $47.19
/ea

Key Features

Height
17.32 in
Includes
1*product, 1*manual
Width
17.32 in
Length
7.48 in
Depth
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFWR16W
Zoro #
G309263073
UPC #
810064691089
Country of Origin
China

Dimensions

Height
17.32 in
Width
17.32 in
Length
7.48 in
Depth
7.48 in

Details

Includes
1*product, 1*manual
Item
House Fans
Color
White

Description

Commercial Cool 16 inch Wall Fan with Remote, White CCFWR16W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.