Zoro Homepage

18.9 French door Refrigerator-White

  • Mfr # CCRF1890KW

  • Zoro # G822625037


product price: $1,479.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

For Use With
French Door Refrigerators
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRF1890KW
Zoro #
G822625037
UPC #
810064696602
Country of Origin
China

Details

For Use With
French Door Refrigerators
Color
White

Description

Commercial Cool 18.9 Cu. Ft. French Door Refrigerator, a perfect blend of elegance and functionality for your modern kitchen. Designed with precision, this full size refrigerator boasts a spacious interior, featuring a 12.35 cu. ft. fridge and a 6.53 cu. ft. total freezer capacity. Its bottom freezer refrigerator design ensures easy access to all your frozen goods, while the dual bottom freezer compartments provide ample storage for large items. The refrigerator's frost free freezer guarantees hassle-free maintenance, eliminating the need for manual defrosting. Inside, you'll find three full width removable glass shelves and two crisper drawers with glass covers, offering customizable storage solutions to accommodate your needs. Additionally, each door includes four full width door bins, perfect for organizing your condiments and beverages. The recessed handle doors and drawers exude a sleek appearance, complementing the overall aesthetic of this kitchen refrigerator. Equipped with adjustable leveling legs, this refrigerator with bottom freezer can be easily installed on uneven surfaces, ensuring stability and reliability. The R600a refrigerant used is environmentally friendly. The interior of the fridge features LED interior lighting. Control the temperature with precision using the digital temperature control display, which allows you to switch between Fahrenheit and Celsius. The child lock protection feature ensures safety, preventing unintended changes to the refrigerator's settings. The display also features AI temperature control, Vacation mode, as well as Fast Cooling and Fast Freezing modes for keeping food fresh for long term storage. Measuring 32.8 inches in width, this large refrigerator fits seamlessly into most kitchen spaces and through standard doorways. Measures 32.8" x 27.8" x 71.65". Weighs 231.5 lbs. ETL safety certified.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.