Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 cu.ft Top Mount Refrigerator / Freezer -Stainless Look

  • Mfr # CCR2000GS

  • Zoro # G322625032


product price: $1,149.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Stainless Look
For Use With
Full Size Refrigerators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR2000GS
Zoro #
G322625032
UPC #
810064696565
Country of Origin
China

Details

Color
Stainless Look
For Use With
Full Size Refrigerators

Description

Commercial Cool 20 Cu. Ft. Top Mount Refrigerator with Freezer is a perfect choice for kitchens with space for a full size refrigerator with freezer that meets all food storage and cooling needs. With spacious 20 cu. ft. capacity, this apartment size refrigerator provides ample space to store fresh produce, beverages, and frozen goods. The adjustable temperature control ensures that your food is kept at the optimal temperature. With its frost-free design, you can say goodbye to the tedious task of manual defrosting. The interior of this large fridge is designed with two full width glass refrigerator shelves and a deli box for cold cuts. Two crisper drawers with cover are perfect for keeping fruits and vegetables fresh and crisp. Additionally, the two half-width and two full-width refrigerator door bins along with butter box offer convenient storage for bottles, jars, butter and other items. The freezer compartment of this refrigerator full size with freezer includes one full width adjustable, removable glass shelf and two full width freezer door bins. The freezer is also ice maker ready for easy installation at a later time (ice maker sold separately). This kitchen refrigerator features reversible doors, allowing you to customize the door swing to suit your kitchen layout. The recessed door handles add a touch of modern elegance, while the adjustable leveling legs ensure stability on any surface. R600a refrigerant has no ozone depletion potential. Illuminate your interior with the built-in light. Measuring just under 30 inches in width and 33" in depth, this large refrigerator fits seamlessly into most kitchen spaces and through standard doorways. Measures 29.53" x 32.87" x 66.73". Weighs 182 lbs. CSA safety certified. ENERGY STAR rated.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.