Shop COMMERCIAL COOL
See all product information
Create Account
2.8 Cu.Ft. Upright Freezer
- Mfr # CCUN28B
- Zoro # G723389571
product price:Â
$
241.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Shelves
3
Weight
50.7 lb
Current
15 A
Door Swing
Reversible
Plug Type
3-Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCUN28B
- Zoro #
- G723389571
- UPC #
- 819813019396
- Country of Origin
- China
- Number of Shelves
- 3
- Weight
- 50.7 lb
- Color
- Black
- Current
- 15 A
- Door Swing
- Reversible
- Plug Type
- 3-Prong
- Voltage
- 115V
- Freezer Capacity
- 2.8 cu ft
- Item
- 2.8 Cu.Ft. Upright Freezer
- Standards
- ETL, ETL Safety Listed
- Product Type
- Upright
- Refrigerant Type
- R-600a
- Control Type
- Thermostatic
- Defrost
- Manual
- Wire Color
- Black
Dimensions
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
- Overall Height
- 33 1/4 in
- Overall Depth
- 21 1/2 in
- Overall Width
- 19 1/2 in
Description
2.8 Cu.Ft. Upright Freezer, Product Type Upright, Freezer Capacity 2.8 cu ft, Color Black, Overall Height 33 1/4 in, Overall Width 19 1/2 in, Overall Depth 21 1/2 in, Control Type Thermostatic, Defrost Manual, Voltage 115V, Current 15 A, Door Swing Reversible, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), 2 yr (Compressor), Number of Shelves 3, Plug Type 3-Prong, Refrigerant Type R-600a, Standards ETL, ETL Safety Listed, Weight 50.7 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.