Zoro Homepage

3.5 Cu. Ft. Chest Freezer

  • Mfr # CCF35WA

  • Zoro # G009257723


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
1*product, 1*manual
Depth
22.8 in
Length
22.8 in
Width
22.8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF35WA
Zoro #
G009257723
UPC #
819813018832
Country of Origin
China

Dimensions

Depth
22.8 in
Length
22.8 in
Width
22.8 in
Height
34.57 in

Details

Includes
1*product, 1*manual
Item
Chest Freezer
Color
White
Weight
58.42

Description

Holds Approximately 122 lbs. of frozen food. 1 Removable Vinyl Coated Wire Basket;Mechanical Temperature Control;Manual Defrost;Easy Access Drain;Power on Indicator Light;Power: 115v, 60 Hz;R600a Refrigerant;UL Safety Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.