Zoro Homepage

4.0 Cu. Ft. Freestanding Freezer

  • Mfr # CCRR4LB

  • Zoro # G509245039


product price: $379.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
22.8 in
Length
25.4 in
Depth
25.4 in
Color
Black
Includes
1*product, 1*manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRR4LB
Zoro #
G509245039
UPC #
810064693687
Country of Origin
China

Dimensions

Width
22.8 in
Length
25.4 in
Depth
25.4 in
Height
37.8 in

Details

Item
Refrigeration
Color
Black
Includes
1*product, 1*manual
Weight
74.7

Description

COMMERCIAL COOL 4.0 Cu. Ft. Refrigerator with Freezer, Vintage Style Refrigerator with 1 Slide-Out Glass Shelf and Crisper Cover, Retro Fridge

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.