Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 Cu. Ft. Freestanding Freezer

  • Mfr # CCRRD45HB

  • Zoro # G609245052


product price: $374.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Height
46.5 in
Length
22.5 in
Depth
22.5 in
Includes
1*product, 1*manual
Width
21.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRRD45HB
Zoro #
G609245052
UPC #
810064691553
Country of Origin
China

Dimensions

Height
46.5 in
Length
22.5 in
Depth
22.5 in
Width
21.6 in

Details

Includes
1*product, 1*manual
Color
Black
Item
Refrigeration
Weight
66.1

Description

COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator with True Freezer, Vintage Style Refrigerator, Retro Fridge with 2 Slide-Out Glass Shelves, Red

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.