
4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White
Mfr # CCRRD45HW
Zoro # G109245019
product price:Â $389.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Refrigerator Item
Refrigeration
Overall Depth
22.5 in
Width
21.6 in
Overall Height
46.5 in
Includes
1*product, 1*manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCRRD45HW
Zoro #
G109245019
UPC #
810064691560
Country of Origin
China
Dimensions
Overall Depth
22.5 in
Width
21.6 in
Overall Height
46.5 in
Details
Color
white
Refrigerator Item
Refrigeration
Includes
1*product, 1*manual
Description
COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator with True Freezer, Vintage Style Refrigerator, Retro Fridge with 2 Slide-Out Glass Shelves, Red
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.