Zoro Homepage

5,000 BTU Portable Air Conditioner, SACC/CEC

  • Mfr # CPT05WB

  • Zoro # G911027476


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Includes
Portable Air Conditioner,Remote Control,Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT05WB
Zoro #
G911027476
UPC #
819813019518
Country of Origin
China

Details

Voltage
115 V
Includes
Portable Air Conditioner,Remote Control,Manual

Description

Enjoy a comfortable home climate with this versatile COMMERCIAL COOL portable air conditioner unit. It cools, dehumidifies, and circulates air to stand up to summer heat. Offering immediate, uninterrupted comfort, this personal air conditioner features easy-to-use LED electronic controls and is quiet while you sleep. This AC unit comes with rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. This superior air conditioner keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, portable air conditioner should be placed on a firm floor. For safe and secure positioning, place the unit on a smooth, level floor strong enough to support the portable AC unit. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.