Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52 Ceiling Fan 4-Blade With Pull Chain And Light Kit

  • Mfr # CCF54P50

  • Zoro # G709257832


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Width
23.54 in
Includes
1*product, 1*manual
Depth
11.73 in
Assembled or Overall Height
12.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF54P50
Zoro #
G709257832
UPC #
810064692710
Country of Origin
China

Dimensions

Width
23.54 in
Depth
11.73 in
Assembled or Overall Height
12.68 in
Length
11.73 in

Details

Includes
1*product, 1*manual
Item
Ceiling Fan
Fan Blade Color
Silver

Description

COMMERCIAL COOL 52 Modern Ceiling Fan with Lights, Cools up to 350 Sq. Ft., Perfect for Large Rooms, Featuring 3 Air Flow Speeds with Dual Chain, 4 Plywood Blades in Silver

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.