Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52 Ceiling Fan 5-Blade With Pull Chain And Light Kit

  • Mfr # CCF55P60

  • Zoro # G109257838


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
21.57 in
Includes
1*product, 1*manual
Assembled or Overall Height
13.47 in
Depth
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF55P60
Zoro #
G109257838
UPC #
810064692741
Country of Origin
China

Dimensions

Width
21.57 in
Assembled or Overall Height
13.47 in
Depth
12.2 in
Length
12.2 in

Details

Includes
1*product, 1*manual
Item
Ceiling Fan
Fan Blade Color
Silver

Description

COMMERCIAL COOL 52 Modern Ceiling Fan with Lights, Cools up to 350 Sq. Ft., Perfect for Large Rooms, Featuring 3 Air Flow Speeds with Dual Chain, 5 Plywood Blades in Silver

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.