Zoro Homepage

5.4 Cu. Ft. Chest Freezer

  • Mfr # CCFE54

  • Zoro # G409257699


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Length
25 in
Includes
1*product, 1*manual
Depth
25 in
Color
White
Weight
67.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFE54
Zoro #
G409257699
UPC #
819813018955
Country of Origin
China

Dimensions

Length
25 in
Depth
25 in
Height
34.7 in
Width
30 in

Details

Includes
1*product, 1*manual
Item
Chest Freezer
Color
White
Weight
67.2

Description

ISTA-6A Packaging available;Holds Approximately 189 lbs. of frozen food. 1 Removable Vinyl Coated Wire Basket;Mechanical Temperature Control;Manual Defrost;Easy Access Drain;Power on Indicator Light;Power: 115v, 60 Hz;R600a Refrigerant;4 Adjustable Leveling Legs;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.