Zoro Homepage

6.0 Cu. Ft. Upright Freezer

  • Mfr # CCUL60B6

  • Zoro # G709245006


product price: $443.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Width
22.8 in
Length
23.2 in
Includes
1*product, 1*manual
Weight
99.2
Depth
23.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCUL60B6
Zoro #
G709245006
UPC #
810064690013
Country of Origin
China

Dimensions

Width
22.8 in
Length
23.2 in
Depth
23.2 in
Height
57.9 in

Details

Item
Upright Freezer
Includes
1*product, 1*manual
Color
white
Weight
99.2

Description

With an impressive capacity of 6 cubic feet, this COMMERCIAL COOL upright freezer features an adjustable thermostat so your food is always stored at the correct temperature. Our outstanding deep freeze 21.5 x 22.2 x 55.1 opens from the front for easy access with a convenient reversible door. The space-saving, flat back design of this fantastic freezer and small footprint 92.6 lbs. allows you to place in smaller areas of your home, office, or garage. With 5 full-width steel wire shelves, you can organize frozen meals, snacks, and ice seamlessly. Also included are adjustable leveling legs to ensure your large freezer sits evenly. This deep freeze is ETL energy and safety certified, uses R600a, and is delivered in ISTA-6A packaging. Our chest freezer 6.0 cu. ft with manual defrost ensures youll never run out of frozen goods again!

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.