Zoro Homepage

7.0 Cu. Ft. Chest Freezer

  • Mfr # CCFE76

  • Zoro # G409257682


product price: $443.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Weight
79.4
Depth
24.6 in
Color
white
Length
24.6 in
Includes
1*product, 1*manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFE76
Zoro #
G409257682
UPC #
810064691058
Country of Origin
China

Dimensions

Depth
24.6 in
Length
24.6 in
Width
36.8 in
Height
37.6 in

Details

Weight
79.4
Color
white
Item
Chest Freezer
Includes
1*product, 1*manual

Description

Commercial Cool ,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.