Chest Freezer, 29 1/2 in H, 24 5/8 in W

  • Mfr # CCFW28

  • Zoro # G522731755


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFW28
Zoro #
G522731755
UPC #
810194530128
Country of Origin
China

Description

Chest Freezer, Product Type Chest, Freezer Capacity 2.8 cu ft, Color White, Overall Height 29 1/2 in, Overall Width 24 5/8 in, Overall Depth 16 1/4 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant No, Defrost Manual, Voltage 120V AC, Cord Length 6 ft, Current 1.2 A, Door Hinge Positive Close, Door Style Solid, Door Swing Top, Includes Removable Storage Basket, Manufacturer Warranty Length 1 yr Limited, Maximum Temperature -0.4 Degrees F, Minimum Temperature -11.2 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.