Zoro Homepage

Portable 6 cu. ft. Undercounter Upright Freezer

  • Mfr # CCUL60WV6

  • Zoro # G812452599


product price: $455.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Upright Freezer User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCUL60WV6
Zoro #
G812452599
UPC #
810064690037
Country of Origin
China

Details

Includes
Upright Freezer User Manual

Description

With an impressive capacity of 6 cubic feet, this COMMERCIAL COOL upright freezer features an adjustable thermostat so your food is always stored at the correct temperature. Our outstanding deep freeze 21.5'' x 22.2'' x 55.1'' opens from the front for easy access with a convenient reversible door. The space-saving, flat back design of this fantastic freezer and small footprint 92.6 lbs. allows you to place in smaller areas of your home, office, or garage. With 5 full-width steel wire shelves, you can organize frozen meals, snacks, and ice seamlessly. Also included are adjustable leveling legs to ensure your large freezer sits evenly. This deep freeze is ETL energy and safety certified, uses R600a, and is delivered in ISTA-6A packaging. Our chest freezer 6.0 cu. ft with manual defrost ensures you'll never run out of frozen goods again!


  • •LARGE UPRIGHT FREEZER This COMMERCIAL COOL stand up freezer for home (21.5” x 22.2” x 55.1”) has a 6 cu. ft. storage capacity so you never run out of backup meat and frozen meals. Our outstanding deep freeze (92.6 lbs.) has 5 full-width steel wire shelves and an adjustable temperature control.
  • •HOME, GARAGE OR EXTRA KITCHEN FREEZERAre you needing more storage for frozen foods than your refrigerator can hold? This deep freezer upright allows you to keep extra food frozen for emergencies. Reduce your trips to the grocery and even to hold extra ice for parties!
  • •SPACE SAVING DESIGN Our chest freezer 6.0 cu. ft. has a flat back and recessed door handle, which is ideal for corners and smaller spaces up against the wall. This unit also comes with adjustable leveling legs.
  • •REVERSIBLE DOORSince the single door reverses to open either way, you can fit this large freezer anywhere and move it from room to room without worrying about its door orientation.
  • •ENERGY SAVINGWith ETL energy and safety certification and environmentally friendly R600a refrigerant, this upright freezer saves money on energy bills month after month. ISTA-6A packaging included for quality delivery to every customer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.