Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White

  • Mfr # CCRD32W

  • Zoro # G509244988


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Item
Refrigeration
Overall Depth
21.8 in
Width
20.3 in
Overall Height
34.8 in
Includes
1*product, 1*manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRD32W
Zoro #
G509244988
UPC #
819813011031
Country of Origin
China

Dimensions

Overall Depth
21.8 in
Width
20.3 in
Overall Height
34.8 in

Details

Color
white
Refrigerator Item
Refrigeration
Includes
1*product, 1*manual

Description

Commercial Cool CCRD32W Compact Double Door Refrigerator with True Freezer, 3.2 Cu. Ft. Mini Fridge, White

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.