Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Freezer, White

  • Mfr # CCR32W

  • Zoro # G809244985


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Item
Refrigeration
Overall Depth
21.3 in
Width
18.2 in
Overall Height
32.9 in
Includes
1*product, 1*manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR32W
Zoro #
G809244985
UPC #
819813010980
Country of Origin
China

Dimensions

Overall Depth
21.3 in
Width
18.2 in
Overall Height
32.9 in

Details

Color
White
Refrigerator Item
Refrigeration
Includes
1*product, 1*manual

Description

Commercial Cool CCR32W Compact Single Door Refrigerator and Freezer, 3.2 Cu. Ft. Mini Fridge, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.