Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black

  • Mfr # CCUL50B6

  • Zoro # G310108424


product price: $403.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Width
21.5in
Length
22.2in
Color
Black
Material
Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCUL50B6
Zoro #
G310108424
UPC #
810064690068
Country of Origin
China

Dimensions

Width
21.5in
Length
22.2in

Details

Color
Black
Material
Plastics

Description

COMPACT VERTICAL UPRIGHT FREEZER - This stand up freezer has a large 5 cu. ft. storage capacity so you never run out of backup meat and frozen meals. It has 5 removable, adjustable full width wire shelves and an adjustable temperature control..frequency : 60 hertzHOME, GARAGE OR EXTRA FREEZER - Need to store more frozen food than your kitchen refrigerator can? This stand alone freezer only allows you to keep extra food frozen for emergencies & reduced market trips, or even to hold extra ice and food for parties!SPACE SAVING DESIGN - The flat back, recessed door handle, and small footprint allow you to put this freezer in small areas flat against the wall or in a corner, and the adjustable leveling legs keep it even without a hassle.REVERSIBLE DOOR - Since the single door reverses to open either way, you can fit this compact vertical freezer anywhere and move it from room to room without worrying about the door orientation.ENERGY SAVING - With ETL energy and safety certification and environmentally friendly R600a refrigerant, this upright freezer saves money on energy bills and even on food bills since your food won't spoil and you can buy in bulk.


  • •4 Full-width Interior Wire Shelves
  • •Recessed Door Handle
  • •Adjustable Thermostat Control
  • •Space Saving Flat back Design
  • •Adjustable Leveling Legs
  • •Manual Defrost
  • •R600a Refrigerant
  • •ETL - Energy and Safety Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.