Zoro Homepage

Window Air Conditioner, 115, 19 in W.

  • Mfr # CWAM12W6C

  • Zoro # G009756691


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
19 in
Height
14.6 in
Depth
21.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWAM12W6C
Zoro #
G009756691
UPC #
819813017484
Country of Origin
China

Dimensions

Width
19 in
Height
14.6 in
Depth
21.5 in

Details

Item
Window Air Conditioner
Voltage
115
Color
White
Weight
67.7 lbs

Description

Enjoy a comfortable home climate with this versatile BLACK+DECKER 8,000 BTU SACC/CEC 12,000 BTU ASHRAE with 10,500 BTU ASHRAE 128 Heating portable air conditioner unit. It cools the air down to 61 degrees Fahrenheit , dehumidifies up to 80 pints every 24 hours, heats a room up to 88 degrees Fahrenheit, and circulates air with 3 fan settings to stand up to When it comes to quality portable air conditioners and top room air conditioners, our COMMERCIAL COOL air conditioner 12000 btu window unit is your solution to breezy and cool air. Complete with electronic controls and digital display, a removable washable filter, and adjustable air conditioner thermostat control, this air conditioner for room and ac unit window is impressively multifunctional and cools up to 550 square feet. With air cooler dimensions of 19in x 21.5in x14.6in and a personal air conditioner weight of 67.7 lbs., this air cooler for room is easy to install, complete with an ac window seal kit and window ac installation kit. Enjoy a temperature range of 62 degrees Farenheit to 89 degrees Farenheit with 4 modes: Cool, Auto, Dry, & Fan. Additional air conditioning features include sleep mode, timer/clock function, energy saver, and fan only. 12.0 CEER, 115V, 60Hz, 9.72A. LCDI5-15P plug type. Takes R32 refrigerant. Considered a perfect ac for bedroom, room ac, and indoor ac unit -- our COMMERCIAL COOL air conditioner energy saver Energy Star, UL safety certified is your summertime companion to keep cool days comfy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.