Window Air Conditioner 8000 BTU, AC Window Unit Cools Up to 350 Square Feet

  • Mfr # CWAM08W6C

  • Zoro # G815281318


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Includes
8,000 BTU Window Air Conditioner
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWAM08W6C
Zoro #
G815281318
UPC #
810064698316
Country of Origin
China

Details

Includes
8,000 BTU Window Air Conditioner
Color
White

Description

Commercial Cool 8,000 BTU window air conditioner offers a perfect solution for easy and convenient cooling where and when you need it most. Easily add breezy and cool air to any living area up to 350 square feet. Our window AC is perfect for master bedrooms, small apartments and other living spaces with a window available for installation. This ac unit for bedroom comes complete with electronic controls and a digital display along with a full-function remote control for added convenience. Other features include a removable washable filter, and easily adjustable thermostat control. With air cooler dimensions of 18.54 x 15.75 x13.39 and an air conditioner weight of 44.5 lbs., this window mounted air conditioner is easy to install, complete with an ac window seal kit and window ac installation kit. For use with double hung windows. Enjoy a temperature range of 62DegF to 89DegF with 4 modes: Cool, Auto, Dry, & Fan. Dehumidifier mode removes up to 53 pints of moisture per 24 hours. Additional air conditioning features include 4-way adjustable louvers, sleep mode, timer/clock function, energy saver, and fan only. 10.9 CEER, 728 watts, 115V, 60Hz, 8.1 A. 53.5 dB noise operation. 70.8L power cord with LCDI-protected plug. R32 refrigerant. Considered a perfect ac for bedroom, room ac, and indoor ac unit -- our COMMERCIAL COOL air conditioner CSA safety certified is your summertime companion to keep cool days comfy. Remote control requires 2 AAA batteries not included.


  • • Cool Air in Seconds: 8,000 BTU window air conditioner will keep your home cool and comfortable. Our window unit AC runs at four levels: auto, low, medium and high to ensure optimal cooling relief
  • • For Small To Medium Living Spaces: Our window ac units offer consistent and effective cooling for rooms up to 350 square feet. Perfect for larger bedrooms, offices, living rooms and apartments
  • • Full Function Remote Control: Control every setting and function on the easy-to-use remote control. Window unit air conditioner features sleep mode, energy saver, sleep mode and more
  • • Easy Installation: Accordion style window air conditioner side panels offer easy installation to ensure the AC unit fits standard double hung windows from 24" to 35" wide and as low as 14.5" H
  • • Energy Efficient: This window AC uses R32 refrigerant, which has zero impact on the ozone layer and improves energy efficiency compared to other refrigerant window air conditioners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.