9000 BTU Portable Propane Heater for Outdoor or Indoor Use, Orange
- Mfr # CHP9000O
- Zoro # G122809335
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Length
8.5 in
Material
copper, steel, aluminum, plastic, galvanized metal, HIPS, ABS, EPS foam, paper, polyethylene foam, other material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHP9000O
- Zoro #
- G122809335
- UPC #
- 810195000000
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Length
- 8.5 in
Details
- Material
- copper, steel, aluminum, plastic, galvanized metal, HIPS, ABS, EPS foam, paper, polyethylene foam, other material
Description
Our Commercial Heat 9,000 BTU Outdoor/Indoor Portable Propane Heater offers an exceptional solution for those who require efficient and reliable heating in varying environments. This portable propane heater is engineered to provide optimal warmth across spaces up to 300 sq. ft., making it ideal for camping, emergencies, outdoor events, construction sites, garage heating, and more. With its dual functionality as both an outdoor heater and an indoor heater, this unit seamlessly transitions from patio heaters for outdoor use to propane heaters for indoor use, offering versatility and convenience. Our portable heaters feature an adjustable heat output with a maximum of 9,000 BTU on high and 4,000 BTU on low, ensuring efficient temperature control. The swivel regulator design connects effortlessly to a 1 lb. propane cylinder, allowing the indoor propane heater to operate for up to 6 hours on low and 3 hours on high. For extended heating, the unit is also compatible with a 20-lb. propane tank using an optional hose and filter, sold separately. This configuration enables the propane heater indoor to function for up to 105 hours on low or 45 hours on high, ensuring sustained warmth without frequent refueling. The integrated tip-over safety switch automatically shuts off the unit if it is accidentally knocked over, providing peace of mind when used as a portable heater for camping or in bustling environments. This feature enhances the appeal of this gas heater as a reliable choice among patio heaters, outdoor heaters, and indoor propane heaters alike.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.