Shop COMMERCIAL LED
See all product information
Create Account
2x4 Tunable PWR/CCT LED Panel
- Mfr # CLP15-2X4-50W0R11G80-3CCTW GEN-01
- Zoro # G123366806
product price:Â
$
175.99
/ea
Sold in multiples of 4 for
$703.96
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Width
24 in
Length
48 in
Color
White
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP15-2X4-50W0R11G80-3CCTW GEN-01
- Zoro #
- G123366806
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 24 in
- Length
- 48 in
- Height
- 3 in
Details
- Housing Material
- Polycarbonate
- Color
- White
- Voltage
- 120V to 277V
- Item
- LED Emergency Battery Backup Flat Panel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.