
F9T8/5K 2Ft Light 25PK
Mfr # CLT93-9WT8-850-2FT-B
Zoro # G805393427
product price: $174.99
/pk 25, $7.00/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
9W
Bulb Base Type
G13|Medium Bi-Pin
Bulb Shape
Tube
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLT93-9WT8-850-2FT-B
Zoro #
G805393427
UPC #
850018508162
Country of Origin
China
Dimensions
Length
24 in
Bulb Dia.
1 in
Details
Item
Linear LED Bulb
Voltage
120-277V
Watts
9W
Bulb Base Type
G13|Medium Bi-Pin
Bulb Shape
Tube
Bulb Housing
Glass
Color Temperature
5000 K
Lumens
1250 lm
Bulb Beam Angle
160 Degrees
Color
Frost
Description
F9T8/5K 2FT 1250LM SNG/DB BYPASS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.