Shop COMMERCIAL LED
See all product information
Create Account
HID Replacement for Applications from 50 - 150 Watts, 6PK
- Mfr # COMMERCIAL LED -
- Zoro # G215379851
product price:Â
$
284.99
/pk of 6, $47.50/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Bulb Housing
Polycarbonate
Bulb Beam Angle
360 Degrees
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COMMERCIAL LED -
- Zoro #
- G215379851
- UPC #
- 850018508872
- Country of Origin
- China
Details
- Item
- Corn / HID Retrofit
- Voltage
- 120V to 277V
- Bulb Housing
- Polycarbonate
- Bulb Beam Angle
- 360 Degrees
- Color
- Grey
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.