This item is Discontinued.

Commercial Led Led Hid Light Led Hid 100W5K Re-Long 15500Lm CLC5-100W-REL-50EX39

Led Hid Light Led Hid 100W5K Re-Long 15500Lm (Discontinued)

  • Mfr # CLC5-100W-REL-50EX39
  • Zoro # G205393294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC5-100W-REL-50EX39
Zoro #
G205393294
UPC #
850018508421
Country of Origin
China

Dimensions

Length
11.85 in
Bulb Dia.
3.46 in

Details

Item
LED HID Lamp
Watts
100W
Bulb Base Type
EX39|Mogul
Color Temperature
5000 K
Lumens
15500 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.