
Led Light 6PK
Mfr # CLC3-26W-E26 4000K
Zoro # G705393282
product price: $82.99
/pk 6, $13.83/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
26W
Bulb Base Type
E26 (Medium)
Bulb Shape
A23
Bulb Housing
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLC3-26W-E26 4000K
Zoro #
G705393282
UPC #
850018508551
Country of Origin
China
Dimensions
Length
6.50 in
Bulb Dia.
3.15 in
Details
Item
LED HID Lamp
Voltage
120-277V
Watts
26W
Bulb Base Type
E26 (Medium)
Bulb Shape
A23
Bulb Housing
Polycarbonate
Color Temperature
4000 K
Lumens
4000 lm
Bulb Beam Angle
360 Degrees
Color
Frost
Description
HID 26W-4000K-A23-E26
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.