This item is Discontinued.

Commercial Seating Products Commercial Seating Products RPP-Crescent-WH-4 Crescent Polyproplylene Stackable Chair - White - 32 in. - Set of 4 RPP-Crescent-WH-WEB4

Commercial Seating Products RPP-Crescent-WH-4 Crescent Polyproplylene Stackable Chair - White - 32 in. - Set of 4 (Discontinued)

  • Mfr # RPP-Crescent-WH-WEB4
  • Zoro # G903987207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPP-Crescent-WH-WEB4
Zoro #
G903987207
UPC #
302129411652
Country of Origin
Unknown

Description

Features
  • Chair is Made from One Piece of Polypropylene Resin
  • Chairs stack to 6 unites high for efficient transportation
  • The charming crescent-shaped impression flatters the chair’s overall design
  • Chairs were successfully tested to 500 lbs. in a static load test
  • Set of 4
Specifications
  • Color: White
  • Material: Polypropylene
  • Height: 32"
  • Width: 17"
  • Seat Height: 16"
  • Seat Depth: 16"
  • Weight: 44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.