This item is Discontinued.

Commercial Seating Products Commercial Seating Products W-611-X02-BENTW-WW American Classic Sonoma Bentwood Stackable Chair - White Wash - 35 in. W-611-X02-BENTW-WW-WEB1

This item is Discontinued.

Commercial Seating Products

Commercial Seating Products W-611-X02-BENTW-WW American Classic Sonoma Bentwood Stackable Chair - White Wash - 35 in. (Discontinued)

Mfr # W-611-X02-BENTW-WW-WEB1
Zoro # G903987177
UPC # 302129412260
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W-611-X02-BENTW-WW-WEB1
Zoro #
G903987177
UPC #
302129412260
Country of Origin
Unknown

Details

Style
Stacking Chair

Description

Features
  • Rustic finish from wire brush
  • Classic Cross back design and stackable chair
  • The intricate finishing process is done by hand
  • Stain is applied and left to dry then wire brushed and sanded to complete the antique rustic look
  • Extra wide seat offers extra comfort
Specifications
  • Color: White Wash
  • Material: Wood
  • Height: 35"
  • Width: 16"
  • Seat Height: 18"
  • Seat Depth: 16"
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.