Commercial Water Distributing HYDROTECH-41400009 Hydrotech HYDROTECH-41400009 S-FS-19 RO Carbon Filter

  • Mfr # HYDROTECH-41400009

  • Zoro # G403988551


product price:  $46.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYDROTECH-41400009
Zoro #
G403988551
UPC #
-
Country of Origin
China

Description

Features
  • The Hydrotech water filter is a 10 micron carbon filter.
  • The Hydrotech has blue end caps.
  • The Hydrotech is most commonly used in Hydrotech 4 Vessel RO Systems and 3 Vessel RO systems with CTA membranes.
Specification
  • Primary Filter Media - Activated Carbon Block
  • Micron Rating (Nominal) - 10
  • Operating Temperature (°F): 40 - 100
  • Operating Temperature (°C): 4.4 - 37.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.