OMNIPURE-K2505-JJ Omnipure OMNIPURE-K2505-JJ Sediment Water Filter

  • Mfr # OMNIPURE-K2505-JJ
  • Zoro # G004059070
product price: 
$
32.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OMNIPURE-K2505-JJ
Zoro #
G004059070
UPC #
-
Country of Origin
China

Description

The Omnipure K-Series inline filter features 1/4 in. quick-Connect compression fittings that allow for installation and replacement in a matter of seconds without the use of tools. The Omnipure K-Series Quick-Connect fittings are molded directly into the filter body and cap as a single unit, reducing the chance for weeping or seepage. Cap and body are spin-welded together producing a smooth, consistent seal without the use of glues or binders that can cause contamination.<

Specification
  • Media - Spun Wound Polypropylene
  • Micron Rating (Nominal) - 5
  • Maximum Operating Pressure (psi) - 125
  • Operating Temperature (°F): 35 - 100
  • Operating Temperature (°C): 1.7 - 37.8
  • Flow Rate (gpm) - 0.75
  • Fitting Type - Quick Connect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews