Shop COMMERCIAL WATER DISTRIBUTING

PENTEK-HFPP-34-PR-10 0.75 in. Whole House Water Filter System

  • Mfr # PENTEK-HFPP-34-PR-10
  • Zoro # G304059169

product price: 
$
84.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PENTEK-HFPP-34-PR-10
Zoro #
G304059169
UPC #
-
Country of Origin
China

Description

Durable construction. If installed before appliances, the number 10 Big Blue housings extend the life of washing machines, water heaters, and other household appliances by reducing sediment before it reaches the appliances when a sediment filter is used. Ideal for homes, farms, private wells, restaurants, swimming pools, spas, and trickle irrigation. Four times the capacity (lifespan) of standard whole house water filters. The number 10 heavy-duty Big Blue whole house water filter has high-flow and heavy-sediment capabilities.
Leaking and clogging is prevented by the dynamically sealing, self-cleaning o-ring. Two number 10 Big Blue housings can be connected with a pipe nipple or pipe union. The union will allow for adjustment of the fitting in the event of leakage. Use the NP-34 pipe nipple to connect two number 10 Housings with 0.75 in. inlet/outlets.

Specification
  • Materials of Construction - Housing - Polypropylene, Cap - Polypropylene, O-Ring - Buna-N
  • Operating Pressure (psi) - 30 - 100
  • Operating Temperature (°F) - 40 - 100
  • Operating Temperature (°C) - 4.4 - 37.8
  • Flow Rate (gpm) - 15.00
  • Flow Rate (lpm) - 56.78
  • Fitting Type - NP
  • Size - 0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.