Shop 3M FILTRATION
See all product information
Create Account
WaterFilterCartridge, 5micron, 0.5gpm
- Mfr # CS51
- Zoro # G016459455
product price:Â
$
36.39
/ea
Sold in multiples of 12 for
$436.68
Key Features
Application
Hot Beverage
Flow Rate
0.5 gpm
Features
Micron Rating
5 micron
Compatible Mfr. Model Number
HC081-S, HC111-S, HC350-S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS51
- Zoro #
- G016459455
- UPC #
- -
- Country of Origin
- Mexico
Details
- Application
- Hot Beverage
- Flow Rate
- 0.5 gpm
- Features
- Micron Rating
- 5 micron
- Compatible Mfr. Model Number
- HC081-S, HC111-S, HC350-S
- Reduces
- Sediment
- Standards
- FDA CFR 21, NSF
- Series
- 5553631
- Compatible Product Type
- Chlorinated (Municipal) Systems, Commercial Water, Food Service, Hospitality, Non-Chlorinated (Well Water) Systems
- Filter Media
- Granular Activated Carbon
- Service Life
- 1,500 gal
- Accessory Type
- Water Filter Cartridge
- Maximum Temperature
- 100 Degrees F
- Item
- Water Filter Cartridge
Description
Water Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 0.5 gpm, Service Life 1,500 gal, Filter Media Granular Activated Carbon, Application Hot Beverage, Compatible Mfr. Model Number HC081-S, HC111-S, HC350-S, Maximum Temperature 100 Degrees F, Series 5553631, Standards FDA CFR 21, NSF
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.