PENTEK-HFPP-PR10 Big Blue Whole Filter Housing - 10 in.

  • Mfr # PENTEK-HFPP-PR10
  • Zoro # G804058877
product price: 
$
80.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PENTEK-HFPP-PR10
Zoro #
G804058877
UPC #
-
Country of Origin
China

Description

We always aim to provide the best water filtration and purification products for our clients, and work hard to retain our reputation as the number one resource for personal, professional, world class service providers. Our products are well known for our focus on the clients and the quality we provide to the users and it has become one of the most trusted names.

Pentek replacement cartridges and systems are a high quality solution for your home, business and general water filtration needs. Pentek replacement cartridges come in thousands of shapes and sizes. Let us help you find the filters that are right for you and your business.

Features
  • Big Blue Whole Filter Housing
  • The Pentek Slim like 10" filter housing
  • Clear housing that allows the user to assess when there are large buildups in sediment to replace the filter.
  • Reduces space required for installation without sacrificing filter capacity
  • Self cleaning O-ring
  • Made from FDA grade Materials
  • NSF/ANSI standard 42 tested and certified
Specifications
  • Size: 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.