Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 1.3gpm, 31/4inDia
- Mfr # CFS51701
- Zoro # G916459593
product price:Â
$
104.99
/ea
Sold in multiples of 12 for
$1,259.88
Free Shipping & Returns
Key Features
Application
Commercial Water, Drinking Places, Food Services, Hospitality
Flow Rate
1.3 gpm
For Use With
Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System
Features
Series
5560009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS51701
- Zoro #
- G916459593
- UPC #
- 00051128889671
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 9 5/8 in
- Diameter
- 3 1/4 in
- Fits Chest Size
Details
- Application
- Commercial Water, Drinking Places, Food Services, Hospitality
- Flow Rate
- 1.3 gpm
- For Use With
- Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System
- Features
- Series
- 5560009
- Micron Rating
- 5 micron
- Reduces
- Chlorine Taste, Objectionable Odors, Sediment
- Compatible Mfr. Model Number
- Replacement Cartridges for Discontinued 8000 Series Systems
- Filter Media
- Granular Activated Carbon, Polypropylene
- Service Life
- 3,500 gal
- Standards
- FDA CFR-21
- Maximum Pressure
- 125 psi
- Minimum Pressure
- 25 psi
- Maximum Temperature
- 100 Degrees F
- Item
- Quick-Connect Water Filter
- Compatible Product Type
- Cold Beverages
- Accessory Type
- Quick-Connect Water Filter
- Minimum Temperature
- 40 Degrees F
- Service Life - Months
- 6 mo
Description
Quick-Connect Water Filter, Compatible Product Type Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System, Reduces Chlorine Taste, Objectionable Odors, Sediment, Micron Rating 5 micron, Flow Rate 1.3 gpm, Diameter 3 1/4 in, Overall Height 9 5/8 in, Service Life 3,500 gal, Filter Media Granular Activated Carbon, Polypropylene, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.