PRO-PRODUCTS-RBG-0500 6 oz B-Gone Rust & Iron Stain Remover
- Mfr # PRO-PRODUCTS-RBG-0500
- Zoro # G804124138
product price:Â
$
32.15
/ea
Key Features
Container Size
6 oz
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-PRODUCTS-RBG-0500
- Zoro #
- G804124138
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 6 oz
Details
- Color
- White
Description
We always aim to provide the best water filtration and purification products for our clients, and work hard to retain our reputation as the number one resource for personal, professional, world class service providers. Our products are well known for our focus on the clients and the quality we provide to the users and it has become one of the most trusted names.
Features- 6 oz B-Gone Rust & Iron Stain Remover
- Removes rust stains from dishes, white laundry, appliances, sinks, countertops and more
- Safe, affordable, easy to use and incredibly powerful
- The ultimate rust and iron stain remover, Pro Products will help to safely lift away stubborn rust stains on everything from white clothing, to glassware, to bathroom fixtures and appliances
- Highly effective at reducing iron and rust in fouled water softeners
- Proudly , this cleaner is safe, affordable, easy to use, and perhaps most importantly, incredibly powerful
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.