Shop COMMERCIAL WATER DISTRIBUTING
Create Account
RUSCO-FS-1-500 500 Spin-Down Polyester Replacement Filter
- Mfr # RUSCO-FS-1-500
- Zoro # G504055954
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RUSCO-FS-1-500
- Zoro #
- G504055954
- UPC #
- -
- Country of Origin
- China
Description
Rusco sediment filters make solid particle removal simple and economical. The Rusco replacement screen elements can be cleaned several times before needing to be replaced. The Rusco filter screen is easy to clean. No tools required. This Rusco replacement filter element is made of polyester. The Rusco sediment screen elements are also in stainless steel for heavy duty sediment filtration.
Features- Size - 5 1/4 x 1 1/4 in.
- Mesh Size - 500.
- Media - Pleated Polyester with Screen.
- Primary Filter Media - Pleated Polyester.
- Micron Rating (Nominal) - 30.
- Fitting Size - 1 in.
- Color/Finish - White.
- Includes - Spin-Down Polyester Replacement Filter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.