Zoro Homepage

13.5 gal. Rectangular Waste Receptable, Stainless Steel, Silver

  • Mfr # 780829

  • Zoro # G1260014


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangluar
Color
Silver
Material
Stainless Steel
Container Capacity
13.5 gal
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780829
Zoro #
G1260014
UPC #
653410003477
Country of Origin
Malaysia

Dimensions

Overall Width
15 in
Height
29.5 in

Details

Item
Trash Can
Container Shape
Rectangluar
Color
Silver
Material
Stainless Steel
Container Capacity
13.5 gal

Description

Rectangular Waste Receptacl,SS,13.5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.