Zoro Homepage

2 gal Rectangular Trash Can, Black, Polyethylene, 16 in

  • Mfr # 7505014

  • Zoro # G1261922


product price: $122.68
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
2 gal
Color
Black
Bucket/Pail Width
11 in
Bucket/Pail Dia.
10 in
Bucket/Pail Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505014
Zoro #
G1261922
UPC #
653410002036
Country of Origin
United States

Dimensions

Bucket/Pail Width
11 in
Bucket/Pail Dia.
10 in
Bucket/Pail Length
14 1/2 in
Overall Height
22 in
Length
14 1/2 in
Depth
7 in
Overall Depth
14 in
Diameter
10 in
Width
11 in
Overall Width
16 in
Handle Length
7 in

Details

Bucket Capacity
2 gal
Color
Black
Item
Trash Can
Trash Container Capacity
2 gal
Container Shape
Rectangular
Shape
Rectangular
Includes
(4) Water Buckets
Material
Polyethylene
Capacity
2 gal
Product Type
Windshield Service Center
Connection Type
14 in
Reservoir Capacity
2 gal

Description

Windshield Service Center Water Buckets, Product Type Windshield Service Center, Reservoir Capacity 2 gal, Material Polyethylene, Connection Type 14 in, Overall Height 22 in, Overall Width 16 in, Color Black, Handle Length 7 in, Includes (4) Water Buckets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.