Zoro Homepage

20 gal Recycling Bin, Silver, Steel

  • Mfr # 745829

  • Zoro # G1259929


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
20 gal
Color
Silver
Material
Steel
Product Type
Recycling Can
Number of Openings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745829
Zoro #
G1259929
UPC #
653410003781
Country of Origin
China

Dimensions

Height
31 in
Length
13.5 in
Width/Diameter
13.5 in

Details

Item
Recycling Bin
Total Capacity
20 gal
Color
Silver
Material
Steel
Product Type
Recycling Can
Number of Openings
2
Container Shape
Round

Description

Recycler SS,20 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.