20 gal Round Outdoor Can, Silver, Stainless Steel

  • Mfr # 782029

  • Zoro # G1261861


product price:  $949.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
20 gal
Container Shape
Round
Color
Silver
Material
Stainless Steel
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782029
Zoro #
G1261861
UPC #
653410006225
Country of Origin
China

Dimensions

Height
43 in
Overall Width
21 in

Details

Container Capacity
20 gal
Item
Outdoor Can
Container Shape
Round
Color
Silver
Material
Stainless Steel

Description

Waste Container,Stainless Steel,20 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.