Zoro Homepage

25 gal Recycling Bin, Stainless Steel

  • Mfr # 78282999

  • Zoro # G1260279


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
25 gal
Material
Stainless Steel
Width/Diameter
15.5 in
Container Shape
Round
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78282999
Zoro #
G1260279
UPC #
653410006645
Country of Origin
Malaysia

Dimensions

Width/Diameter
15.5 in
Height
34 in
Length
15.5 in

Details

Item
Recycling Bin
Total Capacity
25 gal
Material
Stainless Steel
Container Shape
Round
Number of Openings
1

Description

Towel Receptacle,SS,25 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.