Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 gal Recycling Bin, Silver, Stainless Steel

  • Mfr # 782429

  • Zoro # G1260163


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
40 gal
Color
Silver
Material
Stainless Steel
Location
Indoor/Outdoor
Height
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782429
Zoro #
G1260163
UPC #
653410006485
Country of Origin
Malaysia

Dimensions

Height
34.5 in
Length
18 in
Width/Diameter
27 in

Details

Item
Recycling Bin
Total Capacity
40 gal
Color
Silver
Material
Stainless Steel
Location
Indoor/Outdoor
Container Shape
Oval
Number of Openings
2

Description

Grand Recycler Stainless Steel,40 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.